This item is Discontinued.

Master Caster Co Master Caster 91061 Deluxe Seat & Back Cushion With Memory Foam; Black 91061

Master Caster 91061 Deluxe Seat & Back Cushion With Memory Foam; Black (Discontinued)

  • Mfr # 91061
  • Zoro # G303981072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91061
Zoro #
G303981072
UPC #
30034238910610
Country of Origin
China

Details

Style
Chair W/ Casters

Description

Features
  • Forward tilt of the seat cushion relieves stress from the lower spine and pelvic area.
  • Adjust the shape and thickness of the cushion to customize comfort.
  • When used as a back cushion, provides proper seat depth dimension.
  • Unique patented system of interchangeable foam inserts provide personalized comfort and support.
  • Helps reduce back strain and fatigue caused by improper seating posture.
  • Hook and loop strips hold cushion in place on fabric seating and an adjustable strap is provided for smooth surfaces.
  • Machine washable and flame retardant.
  • Back Support Type - Chair
  • Material - Polyurethane, Memory Foam
  • Color - Black
  • Dimension - 17 W x 2.75 D x 17.5 H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.