CentrifugalBlower, Yellow, 14inH
- Mfr # MAC-310A-120
- Zoro # G822460652
product price:Â
$
91.19
/ea
Key Features
Application
Commercial, Home and Office, Industrial
Air Flow Direction
Bi-Directional
Nameplate Voltage
120V AC
Overall Height
14 in
Power Cord Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAC-310A-120
- Zoro #
- G822460652
- UPC #
- 657888183136
- Country of Origin
- Taiwan, Province of China
- Application
- Commercial, Home and Office, Industrial
- Air Flow Direction
- Bi-Directional
- Nameplate Voltage
- 120V AC
- Item
- Centrifugal Blower
- Housing Material
- Polyethylene
- Includes
- Cord
- Motor Horsepower
- 1/6 hp
- Daisy Chain Capability
- Yes
- Number of Speeds
- 3
- Maximum Airflow Capacity
- 350 cfm
- Motor Speed
- 900 RPM
- Phase
- Single
- Standards
- ETL
- GFCI Protected
- No
- Product Type
- Centrifugal Blower
- Full Load Current
- 0.8 A
- Housing Color
- Yellow
- Propeller Material
- Polyethylene
- Telescopic Handle Included
- No
- Daisy Chain Capacity - Maximum
- 5
Dimensions
- Overall Height
- 14 in
- Power Cord Length
- 10 ft
- Overall Width
- 14 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Centrifugal Blower, Pivoting Yes, Air Flow Direction Bi-Directional, Maximum Airflow Capacity 350 cfm, Number of Speeds 3, Motor Horsepower 1/6 hp, Nameplate Voltage 120V AC, Full Load Current 0.8 A, Daisy Chain Capability Yes, Number of Power Outlets 1, GFCI Protected No, Power Cord Length 10 ft, Includes Cord, Standards ETL, Overall Height 14 in, Overall Length 12 in, Application Commercial, Home and Office, Industrial, Housing Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.