Zoro Homepage

Extension Cord, Indoor, Brown, Vinyl, 20 ft

  • Mfr # 560802

  • Zoro # G504014487


product price: $40.05
/ea

Key Features

Location
Indoor
Jacket Material
Vinyl
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560802
Zoro #
G504014487
UPC #
-
Country of Origin
Indonesia

Dimensions

Cord Length
20 ft

Details

Item
Extension Cord
Location
Indoor
Jacket Material
Vinyl
Jacket Color
Brown
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Features
  • Brown Vinyl Cube Tap Extension Cord.
  • Household.
  • Polarized.
  • 13A.
  • Voltage - 125V.
  • UL Listed.
  • Size - 20 ft.
  • Dimension - 11 x 2.5 x 2.5 in.
  • Item Weight - 0.79 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.