Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, Outdoor, Green, 25 ft

  • Mfr # 834665

  • Zoro # G404045581


product price: $58.39
/ea

Key Features

Location
Outdoor
Power Indicator
No
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834665
Zoro #
G404045581
UPC #
-
Country of Origin
Indonesia

Dimensions

Cord Length
25 ft

Details

Item
Extension Cord
Location
Outdoor
Jacket Color
Green
Power Indicator
No
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

Features
  • Green Outdoor Extension Cord.
  • Multi Outlet.
  • 15A.
  • Voltage - 125V.
  • UL Listed.
  • Grounded Outlets Placed Every 8 ft.
  • Size - 25 ft.
  • Dimension - 14.5 x 7.25 x 2.88 in.
  • Item Weight - 5.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.