Shop KEYSPAN
See all product information
Create Account
SJT Extension Cord, 14 AWG, 14/3, 1 Outlets, 5-15R, Black, PVC, 5-15P, 6 ft
Mfr # TIZ-102029088
Zoro # G712182718
product price:Â $29.69
/eaKey Features
Trade Designation
SJT
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TIZ-102029088
- Zoro #
- G712182718
- UPC #
- 37332180605
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 6 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJT
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- PVC
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- UL, cUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.