Zoro Homepage

Master Electrician 09407ME 7 ft. Brown Vinyl Low Profile Extension Cord

  • Mfr # 327166

  • Zoro # G504053820


product price: $36.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327166
Zoro #
G504053820
UPC #
-
Country of Origin
Indonesia

Details

Item
Power Cord

Description

Features
  • Vinyl Low Profile Extension Cord.
  • Color - Brown.
  • Polarized Slender Plug.
  • Adds 3 Polarized Outlets.
  • 13A.
  • Voltage - 125V.
  • UL Listed.
  • Size - 7 ft.
  • Dimension - 1.5 x 3.5 x 7 in.
  • Item Weight - 0.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.