Zoro Homepage

Master Electrician CT-010 6 Outlet White Side Entry Current Tap

  • Mfr # 121578

  • Zoro # G004015106


product price: $34.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121578
Zoro #
G004015106
UPC #
-
Country of Origin
China

Description

Features
  • 6 Outlet White Side Entry Current Tap
  • 6 Grounded Outlets
  • Slide Protective Cover On Each Outlet
  • Sonic Welded Construction
  • UL Listed
  • Carded
  • 15A, 125V, 1875W
  • Dimension - 4.12 x 2.75 x 1.13 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.