Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Vent Flashing, Closed, Cut to Size, Gy

  • Mfr # RVA101NG-MF

  • Zoro # G5155838


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Includes
Stainless Steel Gripper
Application
Pipe Vents
Top Opening
Closed
Standards
UPC
Material Thickness
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA101NG-MF
Zoro #
G5155838
UPC #
-
Country of Origin
Mexico

Dimensions

Material Thickness
0.3 in
For Minimum Pipe Size
11 3/4 in
Base Height
15 in
Base Width
15 in
For Maximum Pipe Size
11 3/4 in

Details

Item
15"H-W Alum Roof Vent Pipe Boot
Includes
Stainless Steel Gripper
Application
Pipe Vents
Top Opening
Closed
Standards
UPC
Base Shape
Square
UV Protected
Yes
Maximum Ambient Temperature
275 Degrees F
Base Material
Aluminum
For Roof Angle
0 Degrees
For Roof Type
Pitched
Product Type
Multi-Flash Master Flash
For Number of Pipes
1
Cap/Collar Material
EPDM
Minimum Temperature
-67 Degrees F

Description

15 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 0 Degrees , For Number of Pipes 1, For Maximum Pipe Size 11 3/4 in, For Minimum Pipe Size 11 3/4 in, Base Height 15 in, Base Width 15 in, Base Diameter Not Applicable, Top Opening Closed, Application Pipe Vents, Product Type Multi-Flash Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC, Maximum Ambient Temperature 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.