Pipe Boot, 11" to 18" Pipes, Bk
Mfr # RS301BA
Zoro # G5156160
product price: $56.85
/eaKey Features
Application
Pipe Vents
Product Type
Residential Master Flash
Material Thickness
0.3 in
Standards
IAPMO (UPC) Listed
Cap/Collar Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS301BA
Zoro #
G5156160
UPC #
-
Country of Origin
Mexico
Dimensions
Material Thickness
0.3 in
For Minimum Pipe Size
11 in
For Maximum Pipe Size
18 1/2 in
Base Height
35 in
Base Width
35 in
Inside Diameter
8 3/4 in
Details
Item
35"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Residential Master Flash
Standards
IAPMO (UPC) Listed
Cap/Collar Material
EPDM
Minimum Temperature
-67 Degrees F
For Roof Angle
20 Degrees , 45 Degrees
UV Protected
Yes
Top Opening
Open
Base Shape
Square
Seal Material
Silicone
Base Material
Aluminum
For Number of Pipes
1
Maximum Ambient Temperature
275 Degrees F
For Roof Type
Pitched
Description
35 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 20 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 18 1/2 in, For Minimum Pipe Size 11 in, Base Height 35 in, Base Width 35 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Residential Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.