Zoro Homepage

Pipe Boot, 12" to 28-1/2" Pipes, Bk

  • Mfr # SQ951BA

  • Zoro # G5156230


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Application
Pipe Vents
Product Type
Standard Master Flash
UV Protected
Yes
Base Width
34 in
For Number of Pipes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ951BA
Zoro #
G5156230
UPC #
-
Country of Origin
Mexico

Dimensions

Base Width
34 in
For Minimum Pipe Size
12 in
Base Height
34 in
For Maximum Pipe Size
28 1/2 in
Material Thickness
0.3 in

Details

Item
34"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Standard Master Flash
UV Protected
Yes
For Number of Pipes
1
Cap/Collar Material
EPDM
Standards
IAPMO (UPC) Listed
Seal Material
Silicone
Base Material
Aluminum
Maximum Ambient Temperature
275 Degrees F
Base Shape
Square
Minimum Temperature
-67 Degrees F
Top Opening
Open
For Roof Angle
22 Degrees , 45 Degrees
For Roof Type
Pitched

Description

34 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 28 1/2 in, For Minimum Pipe Size 12 in, Base Height 34 in, Base Width 34 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.