Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Boot, Retrofit, 3/4" to 2-3/4" Pipes

  • Mfr # RF101BS-RD

  • Zoro # G5156267


product price: $19.89
/ea

Key Features

Application
Pipe Vents
Includes
Stainless Steel Gripper
Minimum Temperature
-67 Degrees F
For Maximum Pipe Size
2 1/2 in
Base Diameter
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF101BS-RD
Zoro #
G5156267
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Pipe Size
2 1/2 in
Base Diameter
6 1/4 in
Material Thickness
0.3 in
Inside Diameter
3/4 in
For Minimum Pipe Size
7/8 in

Details

Item
6 1/4"dia Alum Roof Vent Pipe Boot
Application
Pipe Vents
Includes
Stainless Steel Gripper
Minimum Temperature
-67 Degrees F
Base Material
Aluminum
Top Opening
Open
Seal Material
Silicone
For Roof Angle
14 Degrees
For Roof Type
Pitched
Base Shape
Round
Product Type
Universal Retrofit Master Flash
UV Protected
Yes
Cap/Collar Material
EPDM
For Number of Pipes
1
Maximum Ambient Temperature
275 Degrees F

Description

6 1/4 In.dia Alum Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 1/2 in, For Minimum Pipe Size 7/8 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 6 1/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.