113 Weedender Fabric; 3 x 100 ft. - 10 Years

  • Mfr # 113
  • Zoro # G104001320
product price: 
$
35.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113
Zoro #
G104001320
UPC #
13887001138
Country of Origin
China

Description

Weedender Fabric, 3 x 100 ft. - 10 Years

Prevents erosion, allows drainage & stops hydrostatic pressure on walls. 3' x 100'

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Weedender Fabric, 3 x 100 ft. - 10 Years
Specifications
  • Dimension: 36 x 12 x 16 in.
  • Cube: 6912
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews