Shop JOHN DEERE
See all product information
Create Account
18 Tine Poly Bedding Fork 54 in. Wood Handle
- Mfr # BF-16-JD
- Zoro # G316119288
product price:Â
$
178.99
/ea
Sold in multiples of 4 for
$715.96
Free Shipping & Returns
Key Features
Height
16 in
For Use With
Farm Forks
Overall Length
8.5 in
Width
63.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF-16-JD
- Zoro #
- G316119288
- UPC #
- 755625043788
- Country of Origin
- Mexico
Dimensions
- Height
- 16 in
- Overall Length
- 8.5 in
- Width
- 63.5 in
Details
- Item
- Rakes & Forks
- For Use With
- Farm Forks
Description
Brand Name: John Deere, Color: Green, Comfort Grip: Yes, Fork Type: Bedding, Handle Length: 54, Handle Material: Wood, Handle Type: Long Handle, Head Length: , Head Material: Poly, Head Width: 13.5, Number of Tines: 18, Product Type: Fork, Sub Brand:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.