Zoro Homepage

Heater

  • Mfr # 190TMHD-TEC-DF

  • Zoro # G522415396


product price: $2,640.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190TMHD-TEC-DF
Zoro #
G522415396
UPC #
657888230229
Country of Origin
United States

Description

Portable Gas Torpedo Heater, Fuel Type Natural Gas, Propane, Heating Capacity Output 190,000 BtuH, Heating Area 4,750 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Direct Spark, Ignition Power Source Electrical, Thermostat Included No, Overall Height 30 in, Overall Width 38 1/2 in, Overall Depth 24 1/4 in, For Use Indoors/Outdoors Indoor/Outdoor, Air Flow 1,250 cfm, Firing Type Direct-Fired, Frequency 60 Hz, Fuel Consumption 8 lb/hr, Heater Voltage 120 V AC, Housing Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.