This item is Discontinued.

Master Kerosene Forced Air Heater, 135,000 BtuH, Kerosene/Diesel, 540 cfm MH-140T-KFA (NTR)

Kerosene Forced Air Heater, 135,000 BtuH, Kerosene/Diesel, 540 cfm (Discontinued)

  • Mfr # MH-140T-KFA (NTR)
  • Zoro # G9199391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MH-140T-KFA (NTR)
Zoro #
G9199391
UPC #
657888111351
Country of Origin
China

Dimensions

Length
39 in
Width
23 in
Cord Length
3 in
Height
26 in
Manufacturers Warranty Length
1 yr Limited
Overall Height
26 in
Overall Depth
22 in
Overall Length
39 in

Details

Item
Portable Oil and Kerosene Torpedo Heater
BtuH Output
135,000
Tank Capacity
10 gal
Fuel Consumption
0.95 gph
Voltage
120VAC
Air Flow
540 cfm
Heating Area
3,500 sq ft
Hours on One Filling
9 hr
Heater Voltage
120V AC
Amps AC
2.3 A
Includes
Easy Lift Handles and 10 in Wheels
Safety Features
Automatic Safety Shut-Off
NEMA Plug Configuration
5-15P
Hz
60
Fuel Type
Diesel, Kerosene
Standards
CSA
Features
Built-In Calibrated Air Pressure Gauge, Automatic Safety Shut Off, Power On/Off Switch, Extension Cord Wrap, Built-In Thermostat, Digital Temperature Readout and LED Diagnostics, Fuel Gauge
Built-In Thermostat
Yes
Heating Method
Fan Forced
On/Off Switch Included
Yes
Portability
Wheeled Mounted
LED Diagnostics Included
Yes
Firing Type
Direct-Fired
Frequency
60 Hz
Digital Temperature Readout Included
Yes
Amperage
2.4 A
Thermal Overheat Protection
Automatic Reset
Ignition Power Source
Electric
Heating Capacity Output
140,000 BtuH
Automatic Safety Shut-Off Included
Yes
Power Failure Indicator Included
Yes
Ignition Type
Continuous Spark
Tank Capacity/Hours on One Filling
10 gal/9 hr
Thermostat Included
Unit-Mounted
Product Type
Direct-Fired Portable Oil & Kerosene Torpedo Heaters
Flame-Out Sensor Included
Yes
Built-In Air Pressure Gauge Included
Yes
Fuel Gauge Included
Yes

Description

Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 140,000 BtuH, Heating Area 3,500 sq ft, Tank Capacity 10 gal, Hours on One Filling 9 hr, Ignition Type Continuous Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included Yes, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.