1-1/2 in. H X 2 in. W X 7/8 in. L Steel Double Locking Exterior Padlock

  • Mfr # 5KARAN
  • Zoro # G105394810
product price: 
$
17.25
/ea
Sold in multiples of 6 for $103.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5KARAN
Zoro #
G105394810
UPC #
71649611797
Country of Origin
United States

Description

The Master Lock number 5 laminated steel padlock features a 2 inch (51 mm) wide reinforced laminated steel lock body providing extra strength and a 1 inch (25 mm) tall, 3/8 inch (10 mm) diameter hardened steel shackle for excellent cut resistance.


  • • 4-pin cylinder helps prevent picking
  • • Dual ball bearing locking for maximum pry resistance
  • • Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • • Replacement key blank-Ace No. 50160
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews