Shop MASTER LOCK
See all product information
Create Account
1-13/16 in. H X 2 in. W Steel 5-Pin Cylinder Exterior Padlock
- Mfr # 532DPFSEN
- Zoro # G1932801
product price:
$
24.39
/ea
Key Features
Shackle Dia.
3/8 in
Shackle Height
1-1/4 in
Shackle Width
1 in
Body Width
2 in
Key Type
Different
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 532DPFSEN
- Zoro #
- G1932801
- UPC #
- 71649036972
- Country of Origin
- United States
- Key Type
- Different
Dimensions
- Shackle Dia.
- 3/8 in
- Shackle Height
- 1-1/4 in
- Shackle Width
- 1 in
- Body Width
- 2 in
Description
The Master Lock No. 532DPFSEN solid body padlock features a 2 inch (51 mm) wide chrome plated solid steel lock body that is strong, durable and resists rust and corrosion. The 9/32 inch (7 mm) diameter shackle is 15/16 inch (24 mm) long and made of hardened steel, offering extra resistance to cutting and sawing. The 5-pin cylinder prevents picking and the dual locking ball bearings provide maximum protection against prying and hammering. The limited lifetime warranty provides peace of mind from a brand you can trust.
- • 2 inch (51 mm) wide chrome plated solid steel body is strong, durable and resists rust and corrosion
- • Hardened steel shackle for extra cut resistance
- • Dual ball bearing locking for maximum protection from prying and hammering
- • 5-pin cylinder for maximum pick resistance
- • Replacement key blank-ace no. 5225032
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.