This item is Discontinued.

Master Lock 120D Solid Brass Body Padlock 120D

120D Solid Brass Body Padlock (Discontinued)

  • Mfr # 120D
  • Zoro # G902697428
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120D
Zoro #
G902697428
UPC #
71649376504
Country of Origin
China

Dimensions

Shackle Width
3
Body Height
1
Length
5.5

Details

Color
Brass

Description

The brass body offers corrosion-resistant strength, while the steel shackle offers excellent cutting resistance for increased security.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.