Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Master Lock ADA Built In Locker Lock, Steel 1714MKW81KMADA

ADA Built In Locker Lock, Steel (Discontinued)

  • Mfr # 1714MKW81KMADA
  • Zoro # G003658809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714MKW81KMADA
Zoro #
G003658809
UPC #
071649224249
Country of Origin
Mexico

Dimensions

For Material Thickness
3/16 in
Body Width
2 in
Body Height
2 11/16 in
Mounting Hole Dia.
7/32 in

Details

Item
ADA Built In Locker Lock
Weather Resistant
No
Standards
2010 ADA Standards for Accessible Design
Lock Body Material
Steel
Control Key Code
Specified When Ordered
Built-In Locker Lock Type
Built-in Keyed Locker Locks
Compatible with Manufacturer Part Number
45552
Mounting Hardware Required
Yes
Lock Body Finish
Chrome-Plated
Lock Body Color
Silver
Number of Keys
2
Includes Mounting Hardware
Yes
Latch Bolt Projection
5/16 in
Locker Hinge
Left or Right
Series
1714
For Use with Locker Door Type
Lift Handle Single-Point Latch
Security Level
General Security
Control Key Sold Separately
Yes
Distance Between Mounting Holes
2 3/16 in
Control Key Registration Required
Yes
Lock Activation
Automatic

Description

ADA Built In Locker Lock, For Use with Locker Door Type Lift Handle Single-Point Latch, Locker Hinge Left or Right, Built-in Keyed Locker Locks, Lock Brand MASTER LOCK, Lock Body Material Steel, Body Height 2 11/16 in, Body Width 2 in, For Material Thickness 3/16 in, Lock Activation Automatic, Mounting Hole Dia. 7/32 in, Latch Bolt Projection 5/16 in, Distance Between Mounting Holes 2 3/16 in, Silver, Series 1714, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.