Zoro Homepage

American Lock No A1105ORJ Solid Aluminum Rectangular Padlock, Orange, PK6

  • Mfr # A1105ORJ

  • Zoro # G906591982


product price: $139.99
/pk 6, $23.33/ea
Free Shipping & Returns

Key Features

Shackle Dia.
1/4 in
Shackle Height
1 in
Shackle Width
25/32 in
Color
Orange
Body Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1105ORJ
Zoro #
G906591982
UPC #
37325961983
Country of Origin
Mexico

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 in
Shackle Width
25/32 in
Body Width
1-1/2 in

Details

Color
Orange
Key Type
Keyed Different

Description

AMERICAN LOCKĀ® NO. A1105ORJ SOLID ALUMINUM RECTANGULAR PADLOCK, ORANGE AMERICAN LOCK SOLID ALUMINUM PADLOCKS ARE MADE FROM AN EXCLUSIVE ALUMINUM ALLOY, OFFERING STRONG PROTECTION AGAINST THE ELEMENTS THEY ARE OFFERED IN A FULL RANGE OF WIDTHS, SHACKLE DIAMETERS AND LENGTHS MOST ALUMINUM PADLOCKS HAVE HARDENED BORON ALLOY STEEL SHACKLES FOR SUPERIOR CUT RESISTANCE, AND ARE CHROME PLATED FOR EXTRA CORROSION RESISTANCE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.