
American Lock No A1105RED Solid Aluminum Rectangular Padlock, Red, PK6
Mfr # A1105RED
Zoro # G606380336
product price:Ā $148.99
/pk 6, $24.83/ea
Free Shipping & Returns
Key Features
Shackle Dia.
1/4 in
Shackle Height
1 in
Shackle Width
25/32 in
Body Width
1-1/2 in
Key Type
Keyed Different
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1105RED
Zoro #
G606380336
UPC #
20037325960058
Country of Origin
Indonesia
Dimensions
Shackle Dia.
1/4 in
Shackle Height
1 in
Shackle Width
25/32 in
Body Width
1-1/2 in
Details
Key Type
Keyed Different
Color
Red
Description
AMERICAN LOCKĀ® NO. A1105RED SOLID ALUMINUM RECTANGULAR PADLOCK, RED AMERICAN LOCK SOLID ALUMINUM PADLOCKS ARE MADE FROM AN EXCLUSIVE ALUMINUM ALLOY, OFFERING STRONG PROTECTION AGAINST THE ELEMENTS THEY ARE OFFERED IN A FULL RANGE OF WIDTHS, SHACKLE DIAMETERS AND LENGTHS MOST ALUMINUM PADLOCKS HAVE HARDENED BORON ALLOY STEEL SHACKLES FOR SUPERIOR CUT RESISTANCE, AND ARE CHROME PLATED FOR EXTRA CORROSION RESISTANCE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.