Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve Lockout, Fits Sz 3/8 to 4 In

  • Mfr # 468L

  • Zoro # G1815107


product price: $33.49
/ea

Key Features

Lockout Material
HDPE/PVC
Lockout Color
Red
For Maximum Padlock Shackle Diameter
1/4 in
Maximum Number of Padlocks
5
Overall Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468L
Zoro #
G1815107
UPC #
071649229749
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Overall Height
11.5 in
Overall Width
12.75 in
Fits Handle Size
3/8" to 4"
Fits Pipe Size
3/8 in to 4 in
For Minimum Pipe Size
3/8 in
For Maximum Pipe Size
4 in
Overall Length
1.13 in

Details

Item
Ball Valve Lockout
Lockout Material
HDPE/PVC
Lockout Color
Red
Maximum Number of Padlocks
5
For Use With
PVC Valves, Insulated Pipes
For Handle Type
Quarter Turn Handle, T-Handle
Valve Lockout Type
Two Stage
Standards
OSHA 1910.147
Legend
Danger/Peligro
Temp. Range
-40 Degrees to 250 Degrees F
Includes
English Labels, French Labels, Spanish Labels
Features
Handle-Off Ball Valve Lockout, Covers valve stem for secure lockout tagout, Fits virtually all types of pipe including insulated
Language
English, French, Spanish

Description

Ball Valve Lockout, Ball Valve Lockout Type Two Stage, For Handle Type Quarter Turn Handle, T-Handle, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Pipe Size 4 in, For Minimum Pipe Size 3/8 in, Maximum Number of Padlocks 5, Features Handle-Off Ball Valve Lockout, Covers valve stem for secure lockout tagout, Fits virtually all types of pipe including insulated, Includes English Labels, French Labels, Spanish Labels, Language English, French, Spanish, Legend Danger/Peligro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.