Shop MASTER LOCK

Butterfly Valve Lockout Device w/ 3-Foot Cable Lockout

  • Mfr # S3921
  • Zoro # G508576455

product price: 
$
52.99
/ea

Key Features

Lockout Material
Thermoplastic
Lockout Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3921
Zoro #
G508576455
UPC #
71649198441
Country of Origin
China

Details

Lockout Material
Thermoplastic
Lockout Color
Red

Description

Master lock s3921 butterfly valve lockout device w/ 3-foot cable lockout the butterfly valve lockout device and adjustable locking cable locks out virtually any butterfly valve in just seconds with use of s806 adjustable locking cable. The easy-to-use wedge-shaped device features a stainless steel rivet allowing device to smoothly pivot open and closed to ensure proper fit and directional application arrows allow for ease of installation and minimize error. Made of durable, lightweight zenex thermoplastic material, device is chemical resistant and performs effectively in extreme environments. features: includes 1 s806cbl3 adjustable locking cable and 1 s3920 butterfly valve lockout locks out valve in seconds by feeding s806cbl3 cable lockout device through desired eyelet and around valve both devices are made of durable, lightweight thermoplastic material that is chemical resistant and performs effectively in extreme environments s3920 has an adjustable design that fits virtually all butterfly valves directional application arrows allow for ease of installation and minimize user error stainless steel rivet allows device to smoothly pivot open and closed to ensure proper fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.