Zoro Homepage

Circuit Breaker Lockout, Clamp-On w/Screw, Color: Black, Red

  • Mfr # S3822

  • Zoro # G7751519


product price: $10.69
/ea

Key Features

Maximum Number of Padlocks
1
Material
Nylon, Stainless Steel, Thermoplastic
For Maximum Padlock Shackle Diameter
9/32 in
Color
Black, Red
Overall Width
2.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3822
Zoro #
G7751519
UPC #
071649335686
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
2.97 in
Overall Length
1.03 in
Overall Height
1.72 in
Length
1 1/32 in
Height
1 23/32 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Nylon, Stainless Steel, Thermoplastic
Color
Black, Red
Standards
OSHA
Max. Number of Padlocks
1
Circuit Breaker Poles
1, 2
OSHA Compliant
Yes
For Use With
Compatible with a Variety of Circuit Breaker Handle Shapes and Sizes, Molded Case Circuit Breakers
Lockout Type
Clamp-On
Features
Knurled Thumbscrew with Slot for Optional Screwdriver Adjustment, One-Piece Design, Permanently Fixed Cleat Adds Physical Blocking Capability, Requires No Tools for Installation
Circuit Breaker Voltage
480/600
For Voltage
480/600V AC
For Circuit Breaker Manufacturer
Grip Tight
Lockout Color
Black/Red
Lockout Material
Nylon
Circuit Breaker Lockout Type
Clamp-On
For Circuit Breaker Type
Single Pole

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 1.72 in, Overall Length 1.03 in, Overall Width 2.97 in, Features Knurled Thumbscrew with Slot for Optional Screwdriver Adjustment, One-Piece Design, Permanently Fixed Cleat Adds Physical Blocking Capability, Requires No Tools for Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.