Master Lock
Grip Tight Circuit Breaker Lockout, Standard Single and Double Toggles, Clamp-On, Red
Mfr # 493B
Zoro # G1042212
original price:
$8.96
21% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Steel
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Color Red
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Hand & Power Tool Construction DVD (V0000769ET)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYXL000600)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-L)
- MASTER LOCK Grip Tight Single Pole Breaker Lockout, Steel, Clamp-On, For Voltage 120/277V AC, 1 Padlock, Red (491B)
- MASTER LOCK Electrical Lockout Tagout Out Kit (S1010E410KA)
- MASTER LOCK Mini Circuit Breaker LO, Pin-In, Standard (S2392)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Standard (S2390)
- MASTER LOCK Wall Switch Cover/Lockout, Red (MLK496B)
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Width: 4 3/64 in (S3823)
- BRADY SINGLE POLE CLAMP ON BREAKER LOCKOUT, PK6 (65810)
- Master Lock Lockout Tagout