
Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial (Discontinued)
- Mfr # 1500D
- Zoro # G002684724
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500D
Zoro #
G002684724
UPC #
71649396502
Country of Origin
United States
Dimensions
Width
1.88"
Size
7 mm
Details
Color
Silver
Material
Stainless Steel
Weight
0.3 lbs
Description
Three-number dialing and 1,500 combinations for maximum security. Hardened steel shackle for extra cut resistance. Black dial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.