Zoro Homepage

Electrical Plug Lockout, Circular 240/120 Volt Plug, Red

  • Mfr # MLK487

  • Zoro # G001846871


product price: $32.45
/ea

Key Features

Body Color
Red
Padlock Body Material
Xenoy Thermoplastic
Application
Electrical Plug
Features
Dielectric; Lightweight; Outward/inward rotation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLK487
Zoro #
G001846871
UPC #
71649216794
Country of Origin
China

Details

Item
Rotating Electrical Plug Lockout
Body Color
Red
Padlock Body Material
Xenoy Thermoplastic
Application
Electrical Plug
Features
Dielectric; Lightweight; Outward/inward rotation

Description

Rotating electrical plug lockout surrounds two-prong 240 and 120 volt plugs, with or without ground, and protects again accidental reconnection. Lock onto prongs to prevent insertion in wall outlet. Outward/inward rotation allows easy application and storage. Tough, lightweight, dielectric Xenoy thermoplastic body withstands chemicals. Plug lockout performs effectively in extreme conditions ranging in temperatures from negative 50 degrees Fahrenheit (negative 46 degrees Celsius) to 350 degrees Fahrenheit (177 degrees Celsius). Use with your existing lockout padlocks or lockout hasps. Circular-style plug lockout is designed for electrical plug sizes up to 2-1/4" diameter x 3-1/4" with cord diameter up to 3/4" and includes high-visibility, permanent safety labels in English, Spanish and French.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.