Master Lock
Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16" Wide, Silver/Blue, Two Keys
Mfr # 3D
Zoro # G202684692
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Key
- Material Laminated Steel
- Width 1.56"
- Color Silver/Blue
- Size 7 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S Q 613)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- HAGER Satin Chrome Office 3550ARC26D (000247)
- BLUM +45 Degree Soft-closing Inserta Overlay Angle Hinge (79B3598)
- MASTER LOCK 3-1/4" Set Your Own Combination Wall Lock Box (5401D)
- MASTER LOCK Lock Box, Padlock, 7 Keys (5422D)
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- MASTER LOCK Magnetic Key Case (207D)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5425D)
- MASTER LOCK Lock Box, Padlock, 5 Keys (5400D)
- MASTER LOCK Lock Box, Wall Mount, Metal, Electronic (5441ECWWG)
- Master Lock Key Lock Boxes