Master Lock
Gate Valve Lockout, Fits Sz 1 to 13
Mfr # 485
Zoro # G0423692
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1 in to 13 in
- Maximum Number of Padlocks 4
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Thermoplastic
- Lockout Color Red
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Gate Valve Lockout, Fits Sz 2 to 5 481
- MASTER LOCK Ball Valve Lockout, Fits Sz 3/8 to 4 In 468L
- MASTER LOCK Blind Flange Lockout, 14 to 24 in Pipe Sz S3924
- MASTER LOCK Master Lock Butterfly Valve Lockout, Device Only S3920
- MASTER LOCK Gate Valve Lockout, Fits Sz 4 to 6-1/2 482
- MASTER LOCK Ball Valve Lockout, Clamp On, Adjustable S3080
- MASTER LOCK Master Lock Butterfly Valve Lockout Device w/ 3-Foot Cable Lockout S3921
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 4in To 6-1/2in Diameter 482
- MASTER LOCK Master Lock Pressurized Gas Valve Lockout, Use For Up To 3in Dia. Valves S3910
- BRADY Ball Valve Lockout, Fits 1-1/4 to 1 In. 65692
- MASTER LOCK Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red S3081
- Master Lock Lockout Tagout