Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
703D
Zoro #
G0762456
UPC #
071649447105
Country of Origin
China
Dimensions
Hasp Length
3 1/2 in
Hasp Width
1 1/4 in
Hasp Height
1 1/4 in
Max. Shackle Dia.
11/32 in
Details
Item
Fixed Staple Hasp
Hasp Staple Type
Fixed
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Zinc
Includes
Mounting Hardware
Material
Steel
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 3 1/2 in, Hasp Width 1 1/4 in, Hasp Height 1 1/4 in, Max. Shackle Dia. 11/32 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.