KD Stainless Steel 2-3/4 in. Discus Double-Locking Padlock with Shrouded 5/8 in. Shackle, Carded

  • Mfr # 40DPF KD

  • Zoro # G811777440


product price: $40.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40DPF KD
Zoro #
G811777440
UPC #
-
Country of Origin
United States

Description

The Master Lock No. 40DPF Discus Padlock features a 1-9/16in 70mm wide stainless steel body for maximum strength, reliability and corrosion resistance. The fully shrouded design minimizes shackle exposure and protects against bolt cutter attacks. The 3/8in 10mm diameter shackle is 5/8in 16mm long and made of hardened steel, offering extra resistance to cutting and sawing. The 4-pin cylinder prevents picking and the dual locking levers provide resistance against prying and hammering. The Limited Lifetime Warranty provides peace of mind from a brand you can trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.