Master Lock Plastic White Rectangle Key Tag

  • Mfr # 7117D

  • Zoro # G3990269


product price:  $12.20
/ea

Key Features

Height
1-1/2in (38mm)
Width
1-2/3in (42mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7117D
Zoro #
G3990269
UPC #
71649229060
Country of Origin
China

Dimensions

Height
1-1/2in (38mm)
Width
1-2/3in (42mm)

Description

The Master Lock No. 7117D Key Tags offer easy key organization and identification. The snap hook design is compatible with slotted and key style key cabinets, boards, etc. Each bag contains 20 tags. The Limited Lifetime Warranty provides peace of mind from a brand you can trust.


  • • Plastic key holders
  • • Snap hook design fits slotted and key style key cabinets, boards, etc. For use with 7122D-7130
  • • Key retaining security insures key cannot be removed until cabinet is locked
  • • 2 keys, key holders, cross reference chart and installation hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.