Shop SEE ALL INDUSTRIES
See all product information
Create Account
Danger Tag, Lockout Tagout, Cardstock, 7 in H x 4 in W, White, Rectangle, 25 PK
- Mfr # DTUF-G35
- Zoro # G4124346
product price:Â
$
10.49
/pk of 25, $0.42/ea
Key Features
Material
Cardstock
Height
7 in
Width
4 in
Color
White
Tag Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTUF-G35
- Zoro #
- G4124346
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 4 in
- Hole Size
- 1/4 in
- Thickness
- 0.02 in
- Fastener Length
- 6 in
- Mounting Hole Diameter
- 1/4 in
- Fits Chest Size
- Easy to Read
Description
Danger Tag, Subject Matter Lockout Tagout, Sign Legend Danger Unsafe Do Not Use, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag, Sign Header -Back Side Danger, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.