
Keyed Different, 5/8 in W, 6 PK
Mfr # 3
Zoro # G706380335
product price: $188.99
/pk 6, $31.50/ea
Free Shipping & Returns
Key Features
Keying
Keyed Different
Shackle Dia.
9/32 in
Shackle Height
3/4 in
Shackle Width
5/8 in
Body Width
1-9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3
Zoro #
G706380335
UPC #
71649316005
Country of Origin
Mexico
Dimensions
Shackle Dia.
9/32 in
Shackle Height
3/4 in
Shackle Width
5/8 in
Body Width
1-9/16 in
Details
Keying
Keyed Different
Description
Master Lock® No. 3 Keyed Padlock 3/4" Shackle Keyed Different Master Lock® No. 3 Keyed Differently. Measures 1-9/16"W. 3/4"L Shackle. The Master Locks Are.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.