Zoro Homepage

Knob Lockset, Rusk Style, Aged Bronze

  • Mfr # RU0212PKA4

  • Zoro # G1933189


product price: $32.19
/ea
Sold in multiples of 4 for $128.76

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0212PKA4
Zoro #
G1933189
UPC #
071649294341
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Lockset Finish
Aged Bronze
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Knob Material
Steel
Number of Pins
6
Location Type
Commercial
Item
Door Lockset
Pins
6
Number of Keys
2
Includes
(2) Keys
Ligature Resistant
No
Lockset Performance Strength
Medium Duty
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Lockset Fire Rating
Not Rated
ADA Compliant
No
Strike Type
Round Corner, Square Corner
Standards
ANSI
For Use With
Storerooms
Strike Dim.
1-5/8 in x 2-1/4 in
Style
Rusk
Application
Residential
Mortise/Cylindrical
Cylindrical
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Lockset Style
Rusk
Lockset Type
Mechanical
Fire Rating
Not Rated
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Knob/Handle Material
Steel

Description

Knob Lockset,Rusk Style,Aged Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.