This item is Discontinued.

Master Lock Knob Lockset, Rusk Style, Antique Brass RU0105KA4

Knob Lockset, Rusk Style, Antique Brass (Discontinued)

  • Mfr # RU0105KA4
  • Zoro # G1933055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0105KA4
Zoro #
G1933055
UPC #
071649293887
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Backset
2-3/8 in or 2-3/4 in
Lockset Finish
Antique Brass
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Includes
(2) Keys, Deadbolt
Mortise / Cylindrical
Cylindrical
Key Type
Alike in Sets of 4
Keyway Type
Kwikset KW1
Location Type
Commercial
Lockset Function
Entrance
Lockset Grade
3
Lockset Handle Type
Knob
Key Material
Nickel Plated Brass
Mortise/Cylindrical
Cylindrical
Style
Rusk
Ligature Resistant
No
Item
Knob Lockset
Lockset Performance Strength
Medium Duty
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Fire Rating
Not Rated
Standards
ANSI
Pins
6
ADA Compliant
No
Knob Material
Steel
Number of Keys
2
Strike Type
ANSI

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Rusk Style, Antique Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes (2) Keys, Deadbolt, Item Knob Lockset, Key Material Nickel Plated Brass, Knob Material Steel, Location Type Commercial, Lockset Performance Strength Medium Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.