Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Rusk Style, Antique Brass

  • Mfr # RU0105KA4S

  • Zoro # G1933073


product price: $28.99
/ea
Sold in multiples of 4 for $115.96

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0105KA4S
Zoro #
G1933073
UPC #
071649293931
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Lockset Finish
Antique Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Number of Pins
6
Lockset Performance Strength
Medium Duty
ADA Compliant
No
Strike Type
Round Corner, Square Corner
Standards
ANSI
Location Type
Commercial
Includes
(2) Keys
Knob Material
Steel
Ligature Resistant
No
Number of Keys
2
Style
Rusk
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Pins
6
Features
For Exterior Locking Applications, Six Way Adjustable Latch
Lockset Fire Rating
Not Rated
For Use With
Interior Doors
Application
Residential
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
ANSI Grade
3
Fire Rating
Not Rated
Locking/Unlocking Access - Inside
Not Lockable
Visual Indicator Message
No Message
Lockset Style
Rusk
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Knob/Handle Material
Brass
Performance Grade
2
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Rusk Style,Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.