Zoro Homepage

Knob Lockset, Rusk Style, Polished Brass

  • Mfr # RU0303BOX

  • Zoro # G1933161


product price: $21.49
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU0303BOX
Zoro #
G1933161
UPC #
071649290572
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
Lockset Finish
Polished Brass
Keyway Type
None
Backset
2 3/8 in
Ligature Resistant
No
Number of Pins
0
Lockset Fire Rating
Not Rated
Features
For Interior Locking Applications, Six Way Adjustable Latch
Style
Rusk
ADA Compliant
No
Electrical/Mechanical
Mechanical
Knob Material
Steel
Includes
(2) Keys
For Use With
Interior Doors
Number of Keys
0
Standards
ANSI
Location Type
Commercial
Lockset Performance Strength
Medium Duty
Pins
0
Strike Type
Round Corner, Square Corner
Strike Dim.
1-5/8 in x 2-1/4 in
Application
Residential
Mortise/Cylindrical
Cylindrical
Fire Rating
Not Rated
Hand Orientation
Non-Handed
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Rusk
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Visual Indicator Message
No Message
Knob/Handle Material
Steel
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
3

Description

Knob Lockset,Rusk Style,Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.