Zoro Homepage

Lever Lockset, Aged Bronze, Wave Style

  • Mfr # HDLWLLH0612PKA4

  • Zoro # G1934920


product price: $172.99
/ea
Sold in multiples of 4 for $691.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLLH0612PKA4
Zoro #
G1934920
UPC #
071649294761
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Aged Bronze
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
For Use With
Interior Doors
ADA Compliant
No
Cylinder Core Type
Conventional
Includes
(2) Keys
Handle Material
Steel
Number of Pins
6
Item
Door Lockset
Standards
ANSI
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Strike Type
Round Corner, Square Corner
Number of Keys
2
Key Material
Nickel Plated Brass
Location Type
Commercial
Strike Dim.
1-5/8 in x 2-1/4 in
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Medium Duty
Backset
2 3/8 in
Application
Residential
Visual Indicator Message
No Message
Lockset Style
Wave
Fire Rating
Not Rated
ANSI Grade
3
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Left-Handed
Knob/Handle Material
Steel
Locking/Unlocking Access - Inside
Thumb Turn
Performance Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Latch Bolt/Dead Bolt
Dead Bolt
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Aged Bronze,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.