Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Polished Brass, Wave Style

  • Mfr # WLC0603KA4

  • Zoro # G1934099


product price: $57.19
/ea
Sold in multiples of 4 for $228.76

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLC0603KA4
Zoro #
G1934099
UPC #
071649270413
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Polished Brass
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
Strike Type
Round Corner, Square Corner
Features
Four Way Adjustable Deadbolt, For Exterior Locking Applications, Six Way Adjustable Latch
Number of Pins
6
Strike Dim.
1-5/8 in x 2-1/4 in
ADA Compliant
No
Backset
2 3/8 in
Location Type
Commercial
Includes
(2) Keys
Standards
ANSI
Handle Material
Steel
Cylinder Core Type
Conventional
For Use With
Interior Doors
Number of Keys
2
Application
Residential
Lockset Performance Strength
Medium Duty
Item
Door Locket-Deadbolt Combo
Lockset Fire Rating
Not Rated
Key Material
Nickel Plated Brass
Ligature Resistant
No
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
3
Lockset Type
Mechanical
Knob/Handle Material
Steel
Lockset Style
Wave
Latch Bolt/Dead Bolt
Dead Bolt
Locking/Unlocking Access - Inside
Thumb Turn
Hand Orientation
Non-Handed
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2

Description

Lever Lockset,Polished Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.