Zoro Homepage

Lever Lockset, Satin Brass, Straight Style

  • Mfr # SLL0103KA4S

  • Zoro # G1933414


product price: $44.49
/ea
Sold in multiples of 4 for $177.96

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLL0103KA4S
Zoro #
G1933414
UPC #
071649270604
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Straight
Lockset Finish
Satin Brass
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
ADA Compliant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Handle Material
Steel
Cylinder Core Type
Conventional Core Cylinder
Item
Door Lockset
Lockset Fire Rating
Not Rated
Strike Type
Round Corner, Square Corner
Location Type
Commercial
Number of Keys
2
Number of Pins
6
Application
Residential
Includes
(2) Keys
Features
Six Way Adjustable Latch
Lockset Performance Strength
Medium Duty
Standards
ANSI
Ligature Resistant
No
For Use With
Interior Doors
Key Material
Nickel Plated Brass
Visual Indicator Message
No Message
Lockset Type
Mechanical
Fire Rating
Not Rated
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Lockset Style
Straight
ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Knob/Handle Material
Steel
Performance Grade
2

Description

Lever Lockset,Satin Brass,Straight Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.