Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5408D
Zoro #
G0539725
UPC #
071649097393
Country of Origin
China
Dimensions
Depth
3/4 in
Height
3 in
Width
1 5/8 in
Details
Item
Lock Box
Mounting Type
Lanyard Loop
Locking Type
Combination
Key Capacity
2
Material
metal
Color
Silver/Black
Weather Resistant
Yes
Product Type
Lock Box
Description
Lock Box, Lanyard Loop Mounting Type, Combination Locking Type, Key Capacity 2, Weather Resistant Yes, Height 3 in, Width 1 5/8 in, Depth 3/4 in, Metal, Silver/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.