Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 3"H, PK6
Mfr # 411KAS6BLK
Zoro # G3718906
Free Shipping & Returns
$92.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Number of Keys 2
- Shackle Type Open
- Green Certification or Other Recognition UL Environment Claims Validated
- Body Height 3 in
Product Information
- Brand Master Lock
- MFR # 411KAS6BLK
- Zoro # G3718906
- UPC # 071649162503
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 3 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Details
Description
Lockout Padlock, Body Color Black, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve T-Shirt, Cotton, Ash Gray, M (WS450AG M)
- NATIONAL CHECKING Label Permanent Blank, PK660 (DCG-P26-4)
- ACCUFORM PERSONAL PROTECTIVE EQUIPMENT CHART ONLY (PPE357)
- COMPASS 32W Slim LED AC/Emergency Outdoor Light with Heater and Photocontrol (CUSO4DB-H-ND)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (410KAS6BLU)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- MASTER LOCK Lockout Padlock, KA, Blue, 3"H, PK6 (411KAS6BLU)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (410S6YLW)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK12 (3KAS12RED)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KARED)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- Master Lock Lockout Tagout