Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Master Lock Lockout Padlock, KA, Red, 1-15/16"H 6835KARED-10G052

Lockout Padlock, KA, Red, 1-15/16"H (Discontinued)

  • Mfr # 6835KARED-10G052
  • Zoro # G4010571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6835KARED-10G052
Zoro #
G4010571
UPC #
071649096150
Country of Origin
Mexico

Dimensions

Body Height
1 15/16 in
Body Width
1 9/16 in
Shackle Height
1 1/16 in
Body Size
Standard Body
Shackle Length
Standard
Shackle Diameter
1/4 in
Body H x W x T
1 15/16 in x 1 9/16 in
Width Across Shackle
25/32 in
Body Dimensions
1 9/16 in x 1 15/16 in

Details

Green Certification or Other Recognition
UL Environment Claims Validated
Number of Pins
5
Item
Lockout Padlock
Body Color
Red
Shackle Material
Hardened Steel
Number of Keys
2
Key Type
Keyed Alike
Shackle Type
Open
Control Key Registration Required
No
Security Level
High Security
Color
Red
Shackle Material Coating
Chrome Plated
Opens with Key Number
10G052
Padlock Brand
MASTER LOCK
Number of Tumbler Pins
5
Key Combinations
15,000+
Number of Keys Included
2
Body Shape
Rectangular
Opening Type
Key
Padlock Body Material
Aluminum

Description

Lockout Padlock, Body Color Red, Body Height 1 15/16 in, Body Material Aluminum, Body Width 1 9/16 in, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 25/32 in, Body Shape Rectangular, Control Key Registration Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.