Shop MASTER LOCK

Lockout Padlock, Keyed Alike, Thermoplastic, Red, 1 1/2 in Shackle Height, 1 3/8 in Body Width

  • Mfr # S31KAS6RED
  • Zoro # G3608272

product price: 
$
103.99
/pk of 6, $17.33/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Shackle Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S31KAS6RED
Zoro #
G3608272
UPC #
071649163975
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Stainless Steel
Shackle Type
Open
Legend
Danger and Property of
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Number of Pins
6
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
(2) Keys, Labels
Locking Mechanism
6-Pin Cylinder
Color
Red
Opening Type
Key
Key Style
Standard
Vertical Shackle Clearance
1 1/2 in
Header
Danger
Number of Tumbler Pins
6
Labeling
Label Included
Language
English, French, Spanish
Horizontal Shackle Clearance
5/8 in
Non-Removable Key
Yes
Number of Keys Included
2
Resistance Properties
Corrosion Resistant

Dimensions

Body Width
1 3/8 in
Shackle Height
1 1/2 in
Body Height
1 7/8 in
Body Thickness
11/16 in
Width Across Shackle
5/8 in
Shackle Diameter
3/16 in

Description

Lockout Padlock, Body Color Red, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.