Zoro Homepage
This item is Discontinued.
Master Lock Lockout Padlock, KA, Yellow, 1-15/16"H 6835KAYLW-10G007

Lockout Padlock, KA, Yellow, 1-15/16"H (Discontinued)

  • Mfr # 6835KAYLW-10G007
  • Zoro # G4125956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6835KAYLW-10G007
Zoro #
G4125956
UPC #
071649231490
Country of Origin
Mexico

Dimensions

Body Height
1 15/16 in
Shackle Height
1 1/16 in
Body Width
1 9/16 in

Details

Shackle Type
Open
Control Key Registration Required
No
Key Type
Alike
Number of Keys
2
Shackle Material
Hardened Steel
Number of Pins
5
Body Color
Yellow
Green Certification or Other Recognition
UL Environment Claims Validated
Item
Lockout Padlock
Security Level
High Security
Color
Yellow

Description

Lockout Padlock, Body Color Yellow, Body Height 1 15/16 in, Body Material Aluminum, Body Width 1 9/16 in, Key Type Alike, Shackle Height 1 1/16 in, Shackle Material Hardened Steel, Shackle Type Open, Control Key Registration Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.