Zoro Homepage
This item is Discontinued.
Master Lock Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 6835KAS6YLW

Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (Discontinued)

  • Mfr # 6835KAS6YLW
  • Zoro # G3702081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6835KAS6YLW
Zoro #
G3702081
UPC #
071649161797
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Body Height
1 7/8 in
Shackle Height
1 in
Body H x W x T
1 7/8 in x 1 1/2 in
Shackle Diameter
1/4 in
Body Dimensions
1 1/2 in x 1 7/8 in
Shackle Length
Standard
Width Across Shackle
3/4 in
Body Size
Standard Body

Details

Key Type
Keyed Alike
Number of Pins
5
Shackle Type
Open
Shackle Material
Hardened Steel
Item
Lockout Padlock
Body Finish
Powder Coated
Green Certification or Other Recognition
UL Environment Claims Validated
Number of Keys
2
Body Color
Yellow
Locking Mechanism
5-Pin Tumbler Cylinder
Color
Yellow
Shackle Material Coating
Chrome Plated
Opening Type
Key
Key Combinations
15,000+
Body Material Coating
Powder Coated
Padlock Brand
MASTER LOCK
Number of Tumbler Pins
5
Number of Keys Included
2
Padlock Body Material
Aluminum
Finish
Powder Coated

Description

Lockout Padlock, Body Color Yellow, Body Height 1 7/8 in, Body Material Aluminum, Body Width 1 1/2 in, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.