Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Blue, 1-1/4"H
Mfr # 3LHBLU
Zoro # G0062081
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Bumper Color Blue
- Shackle Height 2 in
- Standards OSHA
- Body Color Blue
Product Information
- Brand Master Lock
- MFR # 3LHBLU
- Zoro # G0062081
- UPC # 071649038471
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 2 in |
Body Width | 1 57/100 in |
Body Height | 1 1/4 in |
Shackle Diameter | 9/32 in |
Width Across Shackle | 5/8 in |
Details
Description
Lockout Padlock, Body Color Blue, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 57/100 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Body Material Coating Laminated, Bumper Color Blue, Includes (1) Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO M, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-M)
- PIP Lens Cleaning Towelette Dispenser, PK100 (252-LCT100)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- SAFETYPOSTER.COM Safety Poster, Emergency Evacuation, ENG (SW0046)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (406KAORJ 4XX0005)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H (406YLW)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- MASTER LOCK Zenex Thermoplastic Padlock, 1-3/8 in Wide, 1-1/2 in H, Stainless Steel Shackle, Key Retaining, Red (S31RED)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK6 (410KAS6ORJ)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- Master Lock Lockout Padlocks