Lockout Padlock, Keyed Alike, Steel, Black, 9/16 in Shackle Height, 1 9/16 in Body Width, 3 PK

  • Mfr # 3KAS3BLK

  • Zoro # G3729661


product price:  $42.15
/pk 3, $14.05/ea

Key Features

Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
1 9/16 in
Shackle Height
9/16 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3KAS3BLK
Zoro #
G3729661
UPC #
071649162176
Country of Origin
Mexico

Dimensions

Body Width
1 9/16 in
Shackle Height
9/16 in
Body Height
1 1/4 in
Body Thickness
3/4 in
Shackle Diameter
5/16 in
Width Across Shackle
5/8 in

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Steel
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Standards
NFPA 70E, OSHA 29 CFR 1910
Number of Keys
2
Body Finish
Laminated
Number of Pins
4
Bumper Color
Black
Number of Bumpers
1
Includes
(2) Keys
Locking Mechanism
4-Pin Cylinder
Color
Black
Body Material Coating
Laminated
Number of Tumbler Pins
4
Opening Type
Key
Resistance Properties
Pry Resistant
Key Style
Standard
Number of Keys Included
2
Non-Removable Key
No
Horizontal Shackle Clearance
5/8 in
Vertical Shackle Clearance
3/4 in

Description

Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 9/16 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.