Lockout Padlock, Keyed Alike, Steel, Red, 9/16 in Shackle Height, 1 9/16 in Body Width, 3 PK

  • Mfr # 3KAS3RED

  • Zoro # G3679121


product price:  $40.59
/pk 3, $13.53/ea

Key Features

Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
1 9/16 in
Shackle Height
9/16 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KAS3RED
Zoro #
G3679121
UPC #
071649162206
Country of Origin
Mexico

Dimensions

Body Width
1 9/16 in
Shackle Height
9/16 in
Body Height
1 1/4 in
Body Thickness
3/4 in
Width Across Shackle
5/8 in
Shackle Diameter
5/16 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Steel
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Standards
NFPA 70E, OSHA 29 CFR 1910
Number of Keys
2
Body Finish
Laminated
Number of Pins
4
Bumper Color
Red
Number of Bumpers
1
Includes
(2) Keys
Locking Mechanism
4-Pin Cylinder
Color
Red
Resistance Properties
Pry Resistant
Opening Type
Key
Body Material Coating
Laminated
Non-Removable Key
No
Number of Tumbler Pins
4
Key Style
Standard
Number of Keys Included
2
Horizontal Shackle Clearance
5/8 in
Vertical Shackle Clearance
3/4 in

Description

Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 9/16 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.